Skip Content
SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG311A
  • Mfr. Model # 311A
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 2757
  • Shipping Weight 4.6 lbs

Product Details

Heavy-duty dual action sander, 6 inches. Dual action pad motion produces swirl free sanding results. Use for feather edging, metal preperation and finish work on body filler. Built-in silencer reduces noise level. Low vibration, ball bearing construction and adjustable built-in regulator for positive speed control.

Technical Specs

  • Exhaust Type Side
  • HP 0.25
  • CFM @ Full Load 17.0
  • Variable Speed No
  • Pad Size 6"
  • Spindle Size 5/16" - 24
  • Item Air Dual-Action Sander
  • Includes Built-in Regulator and 6" Foam Backed Pad
  • Average CFM @ 15 Second Run Time 4.00
  • Housing Material Composite
  • Throttle Lever
  • Overall Length 10"
  • Tool Weight 4.2 lbs.
  • Handle Material Composite
  • Lever Type Paddle
  • Free Speed 12,000 RPM
  • Required Pressure 90 PSI
  • Arbor Hole 5/16"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Orbit Dia. 3/16"
  • Vacuum/Non-Vacuum Vacuum
  • Pad Face Type Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list