Skip Content
SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD57502
  • Mfr. Model # 57502
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.949 lbs

Technical Specs

  • HP 0.08
  • Average CFM @ 15 Second Run Time 1.50
  • Overall Length 5"
  • Item Air Random Orbital Sander
  • Exhaust Type Rear
  • Housing Material Composite
  • Pad Face Type Locking
  • Throttle Lever
  • Handle Material Composite
  • CFM @ Full Load 6.0
  • Free Speed 7,500 RPM
  • Required Pressure 90 PSI
  • Variable Speed No
  • Pad Size 3/4"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 1/4"
  • Orbit Dia. 3/16"
  • Vacuum/Non-Vacuum Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list