SANDER STRAIGHT LINE HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER STRAIGHT LINE HD

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG315
  • Mfr. Model # 315
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.86 lbs

Technical Specs

  • Application Smoothing Down Body Filler or Shaping and Leveling Large Flat Areas
  • Item Air Straight-Line Sander
  • Exhaust Type Rear
  • Average CFM @ 15 Second Run Time 8.00
  • Housing Material Metal
  • Overall Length 16-7/8"
  • Pad Face Type Clamps
  • Throttle Lever
  • CFM @ Full Load 9.0
  • Handle Material Metal
  • Free Speed 3,000 RPM
  • Variable Speed No
  • Required Pressure 90 PSI
  • Pad Size 2-3/4" x 17-1/2"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list