SANDER RO 6IN REAR HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER RO 6IN REAR HANDLE

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHROS65VC6
  • Mfr. Model # CHROS65VC6
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Application Smooth Finish With A Fast Removal Rate
  • Item Random Orbit Sander/Polisher
  • Includes Dust Canister, VAC Hose Adapter, Soft Pad, Sanding Disc, Removable Front Handle
  • Features Vibration Control, Dual-Bearing Pad Mount, Pad-Dampening System
  • Orbits per Minute 5,500 - 12,000
  • Bearings Metal
  • Cord 13 ft.
  • Handle Design Pistol Grip
  • Speed Type Variable
  • SFPM 3,280
  • Type of Sandpaper Hook and Loop
  • Switch Type AC
  • Tool Weight 5.3 lbs.
  • Lock Yes
  • Amps 3.3
  • Standards UL Listed, CSA Certified
  • Tool Length 14-1/4"
  • Pad Size 6"
  • Orbit Dia. 5/32"
  • No Load RPM 2800 to 12,000
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list