Skip Content
SANDER RO 5IN REAR HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER RO 5IN REAR HANDLE

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHROS65VC5
  • Mfr. Model # CHROS65VC5
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Features Vibration Control, Suspension System, Ergonomic Soft-Grip Positions
  • Application Sanding
  • Includes Dust Canister, VAC Hose Adapter, Soft Pad, Sanding Disc, Removable Front Handle
  • Item Random Orbit Sander/Polisher
  • Orbits per Minute 5,500 - 12,000
  • Handle Design Pistol Grip
  • Cord 13 ft.
  • Bearings Metal
  • Speed Type Variable
  • Switch Type AC
  • SFPM 3,280
  • Tool Weight 5.3 lbs.
  • Type of Sandpaper Hook and Loop
  • Standards UL Listed, CSA Certified
  • Amps 3.3
  • Lock Yes
  • Pad Size 5"
  • Tool Length 16-1/8"
  • Orbit Dia. 5/32"
  • No Load RPM 5500 - 12,000
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list