Skip Content
Discontinued with Replacement
SANDER,RANDOM ORBITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDER,RANDOM ORBITAL

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3CRK2
  • Mfr. Model # 3CRK2
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.45 lbs
Suggested Replacement Product
AIR SANDER ORBITAL 8000 RPM

Price: NA

Product Details

Air Sanders, Tool Weight 4.5 lbs. Features low vibration and includes wrenches and support handle. Adjustable regulator and right or left mounted side handle.

Technical Specs

  • HP 0.30
  • Item Air Random Orbital Sander
  • Exhaust Type Rear
  • Housing Material Aluminum
  • Overall Length 7-1/4"
  • Throttle Contoured Lever
  • Pad Face Type Foam Rubber
  • Tool Weight 4.5 lbs.
  • Handle Material Aluminum
  • Free Speed 8,000 RPM
  • Variable Speed No
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Pad Size 3-3/8"
  • Orbit Dia. 3/8"
  • Min. Hose Size 3/8"
  • Vacuum/Non-Vacuum Vacuum
  • Average CFM @ 15 Second Run Time 2.50
  • CFM @ Full Load 11.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list