Skip Content
SANDER RANDOM ORBITAL VAC 3/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER RANDOM ORBITAL VAC 3/32IN

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG8201MAX
  • Mfr. Model # 8201MAX
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2758
  • Shipping Weight 2.5 lbs

Product Details

Orbital Sander, Pad Size 6 In., Orbit Dia. 3/32 In., Hook & Loop Pad Face Type, Spindle Size Short, Required Pressure 90 PSI, Min. Hose Size 5/16 In., Overall Length 7.9 In., Variable Speed Yes, Palm Throttle, Composite Shroud Style, Vacuum/Non-Vacuum Central Vacuum, Tool Weight 1.7 lbs.

Technical Specs

  • HP 0.27
  • Includes Backing Pad Wrench, Backing Pad
  • Item Air Random Orbital Sander
  • Average CFM @ 15 Second Run Time 3.30
  • Exhaust Type Rear
  • Overall Length 7-7/8"
  • Housing Material Composite
  • Pad Face Type Hook and Loop
  • Shroud Style Short
  • Throttle Lever
  • Tool Weight 1.65 lbs.
  • Handle Material Composite
  • Variable Speed Yes
  • CFM @ Full Load 12.7
  • Required Pressure 90 PSI
  • Free Speed 11,500 RPM
  • Arbor Hole M8
  • Spindle Size M8
  • Pad Size 6"
  • Air Inlet 1/4" NPT
  • Vacuum/Non-Vacuum Vacuum
  • Orbit Dia. 3/32"
  • Min. Hose Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list