SANDER RANDOM ORBITAL 3/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER RANDOM ORBITAL 3/32IN

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG8101MAX
  • Mfr. Model # 8101MAX
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2758
  • Shipping Weight 2.5 lbs

Product Details

Orbital Sander, Pad Size 6 In., Orbit Dia. 3/32 In., PSA Pad Face Type, Spindle Size Short, Required Pressure 90 PSI, Min. Hose Size 5/16 In., Overall Length 6.3 In., Variable Speed Yes, Palm Throttle, Composite Shroud Style, Vacuum/Non-Vacuum Non-Vacuum, Tool Weight 1.7 lbs.

Technical Specs

  • Average CFM @ 15 Second Run Time 3.30
  • Item Air Random Orbital Sander
  • HP 0.27
  • Includes Backing Pad Wrench, Backing Pad
  • Exhaust Type Rear
  • Overall Length 6-3/8"
  • Housing Material Composite
  • Pad Face Type PSA
  • Throttle Lever
  • Shroud Style Short
  • Handle Material Composite
  • Tool Weight 1.65 lbs.
  • Variable Speed Yes
  • CFM @ Full Load 12.7
  • Free Speed 11,500 RPM
  • Required Pressure 90 PSI
  • Pad Size 6"
  • Arbor Hole M8
  • Spindle Size M8
  • Air Inlet 1/4" NPT
  • Min. Hose Size 5/16"
  • Vacuum/Non-Vacuum Non-Vacuum
  • Orbit Dia. 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list