SANDER RANDOM ORBITAL 3/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER RANDOM ORBITAL 3/16 IN

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG8102MAX
  • Mfr. Model # 8102MAX
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2758
  • Shipping Weight 2.5 lbs

Product Details

Orbital Sander, Pad Size 6 In., Orbit Dia. 3/16 In., PSA Pad Face Type, Spindle Size Short, Required Pressure 90 PSI, Min. Hose Size 5/16 In., Overall Length 6.3 In., Variable Speed Yes, Palm Throttle, Composite Shroud Style, Vacuum/Non-Vacuum Non-Vacuum, Tool Weight 1.7 lbs.

Technical Specs

  • Average CFM @ 15 Second Run Time 3.30
  • Includes Backing Pad Wrench, Backing Pad
  • Item Air Random Orbital Sander
  • Exhaust Type Rear
  • Housing Material Composite
  • Shroud Style Short
  • Throttle Lever
  • Overall Length 6-3/8"
  • Pad Face Type PSA
  • Tool Weight 1.65 lbs.
  • Handle Material Composite
  • Variable Speed Yes
  • CFM @ Full Load 12.7
  • Required Pressure 90 PSI
  • Free Speed 10,500 RPM
  • Spindle Size M8
  • Arbor Hole M8
  • Air Inlet 1/4" NPT
  • Orbit Dia. 3/16"
  • Min. Hose Size 5/16"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list