Skip Content
Discontinued with Replacement
SANDER RANDOM ORBITAL 0.2HP 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDER RANDOM ORBITAL 0.2HP 3IN

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG3128XP
  • Mfr. Model # 3128XP
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
SANDER RANDOM ORBITAL 0.2HP 3IN

Price: NA

Product Details

Mini random orbital sander. 15,000 RPM. Delivers swirl-free finishes when feather edging, removing rust, preparing metal surface, or smoothing welds. Durable ball-bearing construction ensures smooth power delivery. 0.2 HP motor with 3 inch pad. Only 1.1 lbs.

Technical Specs

  • HP 0.2
  • Item Air Random Orbital Sander
  • Exhaust Type Handle
  • Housing Material Composite
  • Overall Length 4-1/2"
  • Throttle Trigger
  • Pad Face Type Hook and Loop
  • Tool Weight 1.1 lbs.
  • Handle Material Composite
  • CFM @ Full Load 14.7
  • Variable Speed Yes
  • Free Speed 15,000 RPM
  • Required Pressure 90 PSI
  • Pad Size 3"
  • Spindle Size 1/4"
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT
  • Vacuum/Non-Vacuum Vacuum
  • Orbit Dia. 3/16"
  • Average CFM @ 15 Second Run Time 2.10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list