Skip Content
SANDER RANDOM ORBIT 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER RANDOM ORBIT 6IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7225
  • Mfr. Model # CP7225
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2758
  • Shipping Weight 2.74 lbs

Product Details

6 inch random orbital sander. Powered by a 12,000 RPM motor, designed to provide efficient controlled cutting under low vibration. Tear drop handle with easy access speed control. Colour coding easily identifies orbit size. Yellow - 3/32 inch, Red - 3/16

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • Pad Face Type PSA
  • Pad Size 6"
  • Air Inlet 1/4" NPT
  • Orbit Dia. 3/32"
  • Tool Weight 1.6 lbs.
  • HP 0.3
  • Item Air Random Orbital Sander
  • Exhaust Type Rear
  • Overall Length 7-5/16"
  • Housing Material Composite
  • Throttle Lever
  • Handle Material Composite
  • CFM @ Full Load 16.0
  • Variable Speed Yes
  • Free Speed 12,000 RPM
  • Required Pressure 90 PSI
  • Spindle Size 5/16" - 24 UNC
  • Min. Hose Size 3/8"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list