SANDER RANDOM ORBIT 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER RANDOM ORBIT 6IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7215
  • Mfr. Model # CP7215
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2758
  • Shipping Weight 2.79 lbs

Product Details

6 inch random orbital sander. Powered by a 12,000 RPM motor, designed to provide efficient controlled cutting under low vibration. Tear drop handle with easy access speed control. Colour coding easily identifies orbit size. Yellow - 3/32 inch, Red - 3/16

Technical Specs

  • Item Orbital Sander
  • Tool Weight 1.74 lbs.
  • Pad Size 6"
  • Orbit Dia. 3/8"
  • Application Powerful and Ergonomic Palm Shape For Vertical and Horizontal
  • Includes Wrench Sanding Pad
  • Features Soft Grip, Tear Drop, Low Noise Level, Shut-off and Speed Control Switch, Non Vacuum (nv) Model in Psa Pad
  • Bearings Ball
  • Handle Design Tear drop
  • Speed Type Variable. Teasing Throttle
  • Standards ISO-8662-8: ISO-28927-3 OSHA: ANSI
  • Switch Type Paddle
  • Spindle Thread Size 5/16" - 24"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list