SANDER RANDOM ORBIT 6IN SELF VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER RANDOM ORBIT 6IN SELF VAC

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7255SV
  • Mfr. Model # CP7255SV
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2758
  • Shipping Weight 3.25 lbs

Product Details

6 inch random orbital sander. Powered by a 12,000 RPM motor, designed to provide efficient controlled cutting under low vibration. Tear drop handle with easy access speed control. Colour coding easily identifies orbit size. Yellow - 3/32 inch, Red - 3/16

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • Pad Face Type PSA
  • Tool Weight 1.7 lbs.
  • Air Inlet 1/4" NPT
  • Pad Size 6"
  • HP 0.3
  • Includes Vacuum Kit
  • Item Air Random Orbital Sander
  • Exhaust Type Rear
  • Housing Material Composite
  • Overall Length 9-7/64"
  • Throttle Lever
  • Handle Material Composite
  • Variable Speed Yes
  • Free Speed 12,000 RPM
  • CFM @ Full Load 16.0
  • Required Pressure 90 PSI
  • Spindle Size 5/16"-24
  • Min. Hose Size 3/8"
  • Orbit Dia. 3/16"
  • Vacuum/Non-Vacuum Vacuum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list