Skip Content
SANDER RANDOM ORBIT 6IN CENTRAL VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER RANDOM ORBIT 6IN CENTRAL VAC

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7255CV
  • Mfr. Model # CP7255CV
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2758
  • Shipping Weight 3.9 lbs

Product Details

6 inch random orbital sander. Powered by a 12,000 RPM motor, designed to provide efficient controlled cutting under low vibration. Tear drop handle with easy access speed control. Colour coding easily identifies orbit size. Yellow - 3/32 inch, Red - 3/16

Technical Specs

  • Pad Face Type PSA
  • Average CFM @ 15 Second Run Time 4.00
  • Pad Size 6"
  • Tool Weight 1.7 lbs.
  • Air Inlet 1/4" NPT
  • HP 0.3
  • Exhaust Type Rear
  • Item Air Random Orbital Sander
  • Housing Material Composite
  • Throttle Lever
  • Overall Length 8-45/64"
  • Handle Material Composite
  • CFM @ Full Load 16.0
  • Variable Speed Yes
  • Free Speed 12,000 RPM
  • Required Pressure 90 PSI
  • Spindle Size 5/16" - 24 UNC
  • Min. Hose Size 3/8"
  • Vacuum/Non-Vacuum Vacuum
  • Orbit Dia. 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list