Discontinued with Replacement
SANDER/POLISHER ELEC 10.0 AMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SANDER/POLISHER ELEC 10.0 AMPS

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT9227CZ
  • Mfr. Model # 9227CZ
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.85 lbs
Suggested Replacement Product
SANDER/POLISHER 7IN

Your Price: NA

Product Details

Ideal for ultra slow speed polishing. Electronic control maintains constant speed under load. Lock on button for continuous use at one speed. 3-prong plug to prevent static electricity accumulation. Includes hook and loop pad, and wrench. CSA certified and cUL listed.

Technical Specs

  • Includes Hook and Loop Backing Pad, Hex Wrench 6, Loop Handle, Sleeve
  • Features Soft Start, Extra Side Handle
  • Item Angle Grinder
  • Speed Type Variable
  • No Load RPM 0 to 3000
  • Amps 10.0
  • Tool Weight 6.6 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list