Skip Content
SANDER PISTOL 3IN + 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER PISTOL 3IN + 5IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3070-120G
  • Mfr. Model # CP3070-120G
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2759
  • Shipping Weight 3.27 lbs

Product Details

Air Disc Sander, Industrial Duty, 0.5 HP, Pad Size 5", 5.5 Average CFM @ 15 Second Run Time, 22 CFM @ Full Load, Free Speed 12,000 rpm, Spindle Size 3/8"-24, Rear Exhaust Type, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Overall Length 7 In., Required Pres

Technical Specs

  • Application Rough Sanding
  • HP 0.5
  • Average CFM @ 15 Second Run Time 5.50
  • Includes (1) 3" Pad and (1) 5" Pad
  • Item Air Disc Sander
  • Duty Industrial
  • Housing Material Aluminum
  • Overall Length 7"
  • Exhaust Type Rear
  • Throttle Trigger
  • Handle Material Aluminum
  • Variable Speed Yes
  • Free Speed 12,000 RPM
  • CFM @ Full Load 22.0
  • Pad Size 5"
  • Spindle Size 3/8"-24
  • Required Pressure 90 psi
  • Air Inlet 1/4"
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list