Skip Content
SANDER ORBITAL AIR 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER ORBITAL AIR 6IN

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD57920
  • Mfr. Model # 57920
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.303 lbs

Technical Specs

  • Application Fine Finishes
  • Average CFM @ 15 Second Run Time 2.30
  • Item Air Finishing Sander
  • Includes Vinyl Face Pad w/ Clips
  • HP 3.00
  • Exhaust Type Rear
  • Overall Length 5"
  • Housing Material Composite
  • Pad Face Type Vinyl
  • Throttle Lever
  • CFM @ Full Load 9.0
  • Handle Material Composite
  • Variable Speed No
  • Required Pressure 90 PSI
  • Free Speed 20,000 RPM
  • Air Inlet 1/4" NPT
  • Pad Size 4" x 4-5/16"
  • Min. Hose Size 1/4"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list