Skip Content
SANDER ORBITAL 6IN 24HP 12000RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER ORBITAL 6IN 24HP 12000RPM

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD56826
  • Mfr. Model # 56826
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.057 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.50
  • HP 0.28
  • Item Air Random Orbital Sander
  • Exhaust Type Rear
  • Housing Material Rubber
  • Overall Length 7"
  • Pad Face Type Vinyl
  • Handle Material Rubber
  • Throttle Lever
  • CFM @ Full Load 18.0
  • Variable Speed No
  • Free Speed 12,000 RPM
  • Required Pressure 90 psi
  • Pad Size 6"
  • Arbor Hole 1/4"
  • Spindle Size 5/16"-24
  • Air Inlet 1/4" NPT
  • Orbit Dia. 3/16"
  • Min. Hose Size 1/4"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List