!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RANDOM ORBITAL SANDER, 4 13/16 IN PAD, 3A, 4000 TO 12000 OPM, ⅛ ORBIT DIA, CSA

RANDOM ORBITAL SANDER, 4 13/16 IN PAD, 3A, 4000 TO 12000 OPM, ⅛ ORBIT DIA, CSA

MAKITA

RANDOM ORBITAL SANDER, 4 13/16 IN PAD, 3A, 4000 TO 12000 OPM, ⅛ ORBIT DIA, CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RANDOM ORBITAL SANDER, 4 13/16 IN PAD, 3A, 4000 TO 12000 OPM, ⅛ ORBIT DIA, CSA

RANDOM ORBITAL SANDER, 4 13/16 IN PAD, 3A, 4000 TO 12000 OPM, ⅛ ORBIT DIA, CSA

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.62 / EACH

EHC: EHC :
Min Qty 3 = $658.86

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MKTBO5031K
  • Mfr. Model # BO5031K
  • UNSPSC # 23101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

This corded random orbital sander with a palm grip operates at 3A. It has 4000 to 12000 OPM, a ⅛ inch orbit diameter, and six-inch tool length. The variable-speed sander with a slide switch features ball bearings, a 4¹ 3/16-inch pad, hook-and-loop sandpaper, and 6 feet 6-inch cord. It includes a dust bag and a carrying case.

Technical Specs

  • Item Orbital Sander
  • Maximum Disc Diameter 5 in
  • Current 3 A
  • Includes Dust Bag, Tool Case
  • Minimum Orbits per Minute 4,000 OPM
  • Tool Height 6 in
  • Tool Weight 3 lb
  • Product Type Sander
  • Orbit Size 1/8 in
  • Features Dust Collection System, Easy One-Handed Operation, Longer Tool Life, Pad Control System, Smooth and Fast Sanding, Variable Speed Control Dial
  • Maximum Orbits per Minute 12,000 OPM
  • Sheet Size 5" dia
  • Tool Length 6 in
  • Tool Width 4 7/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list