SANDER ORBITAL 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER ORBITAL 5IN

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD59020
  • Mfr. Model # 59020
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.50
  • HP 0.25
  • Exhaust Type Rear
  • Item Air Random Orbital Sander
  • Housing Material Rubber
  • Throttle Lever
  • Pad Face Type Vinyl
  • Overall Length 6-1/2"
  • Handle Material Rubber
  • Variable Speed No
  • CFM @ Full Load 14.0
  • Required Pressure 90 psi
  • Free Speed 12,000 RPM
  • Pad Size 5"
  • Min. Hose Size 1/4"
  • Vacuum/Non-Vacuum Non-Vacuum
  • Spindle Size 5/16"-24
  • Orbit Dia. 3/8"
  • Air Inlet 1/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list