Skip Content
SANDER ORBITAL 3/32 ORBIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER ORBITAL 3/32 ORBIT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7215H
  • Mfr. Model # CP7215H
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.14 lbs

Product Details

Lightweight and powerful, two-handed design provides two random orbiting diameters to choose from to suit the operator's needs. Powered by a 11,000 RPM motor these tools are designed to provide extra comfort and control on vertical surfaces. Tear drop ope

Technical Specs

  • Tool Weight 2.0 Lb.
  • Overall Length 12"
  • Free Speed 11,000 RPM
  • HP 0.3
  • Item Air Orbital Sander
  • Pad Size 6"
  • Air Inlet 1/4" NPT
  • Spindle Size 5/16" - 24 UNC
  • Min. Hose Size 3/8"
  • Orbit Dia. 3/8"
  • Vacuum/Non-Vacuum Non-Vacuum
  • Pad Face Type PSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list