SANDER ORBITAL 3/16 ORBIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER ORBITAL 3/16 ORBIT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7255H
  • Mfr. Model # CP7255H
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.04 lbs

Product Details

Lightweight and powerful, two-handed design provides two random orbiting diameters to choose from to suit the operator's needs. Powered by a 11,000 RPM motor these tools are designed to provide extra comfort and control on vertical surfaces. Tear drop ope

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • HP 0.20
  • Item Air Random Orbital Sander
  • Exhaust Type Rear
  • Overall Length 11"
  • Housing Material Composite
  • Pad Face Type PSA
  • Handle Material Composite
  • CFM @ Full Load 16.0
  • Throttle Lever
  • Free Speed 12,000 RPM
  • Variable Speed Yes
  • Pad Size 6"
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Spindle Size 5/16"-24
  • Min. Hose Size 3/8"
  • Orbit Dia. 3/16"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list