SANDER ORBIT 6IN 3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER ORBIT 6IN 3/16

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD69025
  • Mfr. Model # 69025
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • HP 0.26
  • Item Air Random Orbital Sander
  • Housing Material Rubber
  • Exhaust Type Rear
  • Overall Length 7"
  • Pad Face Type Vinyl
  • Handle Material Rubber
  • CFM @ Full Load 16.0
  • Throttle Lever
  • Variable Speed No
  • Free Speed 12,000 RPM
  • Required Pressure 90 psi
  • Pad Size 6"
  • Spindle Size 5/16"-24
  • Air Inlet 1/4" NPT
  • Min. Hose Size 1/4"
  • Orbit Dia. 3/16"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list