SANDER NON VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SANDER NON VAC

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD57407
  • Mfr. Model # 57407
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.642 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.50
  • HP 0.30
  • Housing Material Composite
  • Item Air Finishing Sander
  • Overall Length 7"
  • Exhaust Type Rear
  • Pad Face Type Vinyl or Hook
  • Throttle Lever
  • CFM @ Full Load 18.0
  • Handle Material Composite
  • Variable Speed No
  • Free Speed 2,400 RPM
  • Pad Size 2-3/4" x 8"
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Min. Hose Size 1/4"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list