SANDER MINI ORBITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER MINI ORBITAL

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7200S
  • Mfr. Model # CP7200S
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.42 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 5.25
  • HP 0.20
  • Includes 2" Backing Pad, 3" Backing Pad, (10) 320 Grit Sanding Discs, (10) 400 Grit Sanding Discs, (10) 620 Grit Sanding Discs, Wrench, and Carrying Case
  • Item Air Random Orbital Sander
  • Exhaust Type Rear
  • Housing Material Rubber
  • Pad Face Type Hook-and-Loop
  • Overall Length 6-1/2"
  • Throttle Trigger
  • Handle Material Aluminum
  • Variable Speed Yes
  • CFM @ Full Load 21.0
  • Free Speed 12,000 RPM
  • Pad Size 2"
  • Air Inlet 1/4" NPT
  • Spindle Size 1/4"-20
  • Orbit Dia. 3/8"
  • Min. Hose Size 3/8"
  • Required Pressure 90 psi
  • Vacuum/Non-Vacuum Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list