Skip Content
SANDER JITTERBUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER JITTERBUG

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD57810
  • Mfr. Model # 57810
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.659 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • Item Air Finishing Sander
  • Exhaust Type Rear
  • HP 0.20
  • Housing Material Composite
  • Overall Length 7-1/4"
  • Pad Face Type Vinyl or Hook
  • Throttle Lever
  • CFM @ Full Load 16.0
  • Handle Material Composite
  • Variable Speed No
  • Free Speed 10,000 RPM
  • Required Pressure 90 PSI
  • Pad Size 3-2/3" x 7"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 1/4"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list