Skip Content
SANDER HAND ERGO 5IN SPDGRP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER HAND ERGO 5IN SPDGRP

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN03147
  • Mfr. Model # 03147
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Pad Size 5"
  • Item Sander Hand Ergo
  • Features The Ergonomic Palm Sander is Uniquely Designed to be User-friendly, with Finger Indentations for the Operator.
  • Type of Sandpaper PSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list