Skip Content
SANDER FINISHING W/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER FINISHING W/CASE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBO4555K
  • Mfr. Model # BO4555K
  • UNSPSC # 23101510
  • CATALOGUE PAGE # 438
  • Shipping Weight 7.0 lbs

Product Details

Palm sander, 1.6 amps. Includes 1 each abrasive paper assortment (#60, #100, #150), dust bag, and punch plate and case. OPM: 14,00.

Technical Specs

  • Features All Ball Bearing Construction for Smooth Operation and Maximum Durability, Rubber Switch Cover, Highly Efficient Dust Collection System, Easy to Operate Paper Clamp
  • Application Sanding
  • Bearings Ball
  • Includes Abrasive Paper Set (60G, 100G, 150G), Dust Bag, Punch Plate, Plastic Carrying Case
  • Item Sander
  • Orbits per Minute 14,000
  • Handle Design Palm Grip
  • Type of Sandpaper 1/4 Sheet
  • Tool Weight 2.4 lbs.
  • Amps 2
  • Pad Size 4-3/8" x 4"
  • Tool Length 5-1/2"
  • Orbit Dia. 7/64"
  • Cord 8 ft.
  • Standards CSA Certified
  • Switch Type Button

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list