Skip Content
SANDER FINISHING VAR SPD 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER FINISHING VAR SPD 5IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBO5041K
  • Mfr. Model # BO5041K
  • UNSPSC # 23101510
  • CATALOGUE PAGE # 438
  • Shipping Weight 6.9 lbs

Product Details

Hook and loop pad. Rotatable front handle. Variable speed dial. High Power motor. Pad brake. Fast random-orbit action. Lock-on button. Ergonomic contoured soft rubber grip.

Technical Specs

  • Application Sanding
  • Features Maximum Comfort During Operation, High Power Motor with Large Ball Bearings, Pad Brake, Aggressive Stock Removal, Efficient Dust Extraction Rate, Comfortable Continuous Operation, Ergonomic Grip
  • Item Random Orbital Sander
  • Includes Abrasive Disc 120G, Dust Bag, Hook and Loop Pad, Grip Assembly, Plastic Carrying Case
  • Bearings Ball
  • Handle Design Palm Grip
  • Speed Type Variable
  • Orbits per Minute 4,000 - 12,000
  • Tool Weight 3.1 lbs.
  • Lock Yes
  • Type of Sandpaper Hook and Loop
  • Amps 3
  • Tool Length 8-5/8"
  • Orbit Dia. 5"
  • Pad Size 4-7/8"
  • Cord 8 ft.
  • No Load RPM 4000 to 12,000
  • Switch Type Trigger
  • Standards CSA Certified
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list