Skip Content
SANDER DUAL DRUM 25IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER DUAL DRUM 25IN

POWERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWMDDS225
  • Mfr. Model # DDS225
  • UNSPSC # 23101537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 840.0 lbs

Technical Specs

  • HP 5
  • Overall Depth (In.) 46
  • Overall Height (In.) 46
  • Overall Width (In.) 46
  • Voltage 230 V
  • Phase 1
  • Table Material Cast Iron
  • Dust Collection Port Size (In.) 4
  • Features Independently Adjustable Rear Drum for Fine Tuning, Hard Durometer Rubber Coating on Steel Drums Provides Flat, Smooth Finish, Two-speed Gearbox for Wide Range of Sanding Projects, Full Size Cast Iron Table for Solid Support, Forward/reverse Poly Conveyor Belt Grips Stock Evenly, Dual Dust Ports with Directional Baffles for More Efficient Dust Removal, Standard Equipment, Two Speed Gear Box, Sandpaper on Drums
  • Table Work Surface (In.) 25" X 25"
  • Platen Size (In.) 25" X 25"
  • Amps AC 40
  • Item Drum Sander
  • Includes Handwheel, Handle Assembly, 2 Dust Ports, Wrenches
  • Hz 60
  • Operation Wood Sander
  • Agency Compliance CSA,CUS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list