Skip Content
SANDER DUAL ACTION REG DUTY 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER DUAL ACTION REG DUTY 6IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP870
  • Mfr. Model # CP870
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2757
  • Shipping Weight 4.85 lbs

Product Details

Regular duty action sander with rotary and orbital action. Paper diameter of 6 inches. Free speed of 10000 OPM. Speed regulator, lock-off throttle.

Technical Specs

  • HP 0.3
  • Exhaust Type Rear
  • CFM @ Full Load 18.0
  • Variable Speed Yes
  • Spindle Size 5/16" - 24 UNC
  • Pad Size 6"
  • Average CFM @ 15 Second Run Time 4.50
  • Item Air Dual-Action Sander
  • Housing Material Plastic
  • Overall Length 4-13/64"
  • Handle Material Aluminium
  • Throttle Lever
  • Free Speed 10,000 RPM
  • Air Inlet 1/4" NPT
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Orbit Dia. 3/8"
  • Vacuum/Non-Vacuum Vacuum
  • Pad Face Type PSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list