SANDER DRYWALL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER DRYWALL

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTC7800
  • Mfr. Model # 7800
  • UNSPSC # 27112708
  • CATALOGUE PAGE # 438
  • Shipping Weight 18.0 lbs

Product Details

Drywall Sander, Amps @ 120V 4.7, Tool Length 62 In., Includes Hose and Plug Connection, Sanding Pad, Hook and Loop for Mounting Power Cord to Vacuum Hose and Operating Manual

Technical Specs

  • Application Patented Foam-backed Abrasive Sanding, Eliminates Swirl Marks and would not Allow the Sander to Walk Across the Wall
  • Amps 4.7
  • Tool Length 5 ft. 2"
  • Includes Hose and Plug Connection, Sanding Pad, Hook and Loop for Mounting Power Cord to Vacuum Hose and Operating Manual
  • Item Drywall Sander
  • Features Built-in dust collection connector
  • Cord 16 ft.
  • No Load RPM 1400 to 2000
  • Handle Design Telescoping
  • Speed Type Variable
  • Lock Yes
  • Corded/Cordless Corded
  • Pad Size 8-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list