Skip Content
SANDER CYCLONE 5IN PAD .30HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER CYCLONE 5IN PAD .30HP

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGR035A-PSV
  • Mfr. Model # R035A-PSV
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Technical Specs

  • HP 0.30
  • Item Air Random Orbital Sander
  • Exhaust Type Rear
  • Housing Material Aluminum
  • Overall Length 7"
  • Throttle Lever
  • Shroud Style Short
  • Pad Face Type Vinyl
  • Handle Material Composite
  • Free Speed 10,000 RPM
  • CFM @ Full Load 18.5
  • Variable Speed Yes
  • Required Pressure 90 psi
  • Pad Size 5"
  • Air Inlet 1/4" NPT
  • Orbit Dia. 3/16"
  • Min. Hose Size 3/8"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list