Skip Content
SANDER BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER BELT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP5080-4200D24
  • Mfr. Model # CP5080-4200D24
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.92 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 6.30
  • Duty General
  • Item Air Belt Sander
  • HP 0.5
  • Exhaust Type Rear
  • Housing Material Composite
  • Throttle Lever
  • Overall Length 15-3/8"
  • Handle Material Aluminum
  • CFM @ Full Load 25.6
  • Variable Speed Yes
  • Free Speed 20,000 RPM
  • Required Pressure 90 psi
  • Belt Size 1/2" W x 24" L
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list