Skip Content
SANDER BELT VARIABLE SPEED 4INX24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER BELT VARIABLE SPEED 4INX24IN

PORTER CABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTC362V
  • Mfr. Model # 362V
  • UNSPSC # 27112739
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Amps 12
  • Tool Weight 16.0 lbs.
  • Item Belt Sander
  • Belt Size 4" x 24"
  • Features Dust bag, Variable Speed Dial, Sanding Belt
  • Includes Sander, Dust Bag, Sanding Belt
  • Bearings Ball and Needle
  • Cord 7.0 ft. 3 Conductor
  • No Load SFPM 850 to 1,300
  • Standards UL Listed, CSA Certified
  • Release Type Lever

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list