Skip Content
SANDER BELT PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER BELT PNEUMATIC

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGG1A120RS812
  • Mfr. Model # G1A120RS812
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.74 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.75
  • Includes Belt
  • HP 0.4
  • Item Air Belt Sander
  • Duty Industrial
  • Housing Material Composite
  • Exhaust Type Rear
  • Throttle Lever
  • Overall Length 10-3/4"
  • Handle Material Composite
  • CFM @ Full Load 19.0
  • Variable Speed No
  • Free Speed 12,000 RPM
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Belt Size 1/2" W x 12" L
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list