Skip Content
SANDER BELT 3IN X 24IN 7.8 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER BELT 3IN X 24IN 7.8 AMP

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT9924DB
  • Mfr. Model # 9924DB
  • UNSPSC # 27112708
  • CATALOGUE PAGE # 438
  • Shipping Weight 13.2 lbs

Product Details

Belt sander, 7.8 amp motor. All ball and needle bearings for long life. Extended base to allow flush sanding. Replaceable ceramic wear plate.

Technical Specs

  • Features Extended Base Allows Flush Sanding, Variable Speed, Flush Wall Sanding, Auto Tracking Belt, Low Noise, Ergonomic Design
  • Item Belt Sander
  • Includes Sanding Belt 80 g(72312 8c), Dust Bag(122296 4) Cork Rubber Plate( 423035 8), Carbon Plate(423036 6)
  • Bearings Ball and Needle
  • Cord 16.4 ft.
  • No Load SFPM 1,300
  • Standards UL Listed, CSA Certified
  • Release Type Lever
  • Amps 7.8
  • Belt Size 3" x 24"
  • Tool Weight 10.6 lbs.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list