SANDER BELT 3/8INX21IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER BELT 3/8INX21IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT9032
  • Mfr. Model # 9032
  • UNSPSC # 27112708
  • CATALOGUE PAGE # 424
  • Shipping Weight 4.4 lbs

Product Details

Precise adjustment for the belt with knob on the sander. Belt can be easily replaced by pulling lever on the tool. Sanding arms can be swiveled 90 degree - 10 degree. Convenient slim tension roller with a diameter of only 14 mm.

Technical Specs

  • Amps @ 120V 4.4
  • Features 1/4" (125157-7), 3/8" And 1/2" (125159-3) Width Sanding Arms Available for use in a Variety of Applications, Precision Belt Tracking Knob for Easy Adjustment of Belt Position, Quick and Easy Belt Changes Using Belt Tensioning Lever, Sanding Arms can be Swiveled up to 90 Deg. Downwards or 10 Deg. Upwards for Maximum Operational Versatility, Slim Tension Roller Enables Sanding and Filing in Confined Areas.
  • Handle Type T
  • Item Belt Sander
  • Includes Abrasive Belt 80G (2 Ea. A-34469)
  • Cord 8.2 ft.
  • Bearings Ball
  • Tool Weight 3.5 lb.
  • No Load SFPM 980 - 5,600 ft.min.
  • Release Type Lever
  • Tool Length 16-1/2"
  • Belt Size 3/8" x 21"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list