Skip Content
Discontinued with Replacement
SANDER, BELT, 20CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SANDER, BELT, 20CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3CRK1
  • Mfr. Model # 3CRK1
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.64 lbs
Suggested Replacement Product
AIR BELT SANDER 20 000 RPM

Price: NA

Product Details

File Belt Sanders, Designed to access sanding applications where space is limited. Design provides excellent power to weight ratio. Belt housing/guard and handle rotate to easily get into hard-to-reach areas. Comes with standard attachment arm. Adjustable

Technical Specs

  • HP 0.4
  • Item Air Belt Sander
  • Duty Industrial
  • Exhaust Type Rear
  • Housing Material Aluminum
  • Overall Length 12-5/8"
  • Throttle Lever
  • Handle Material Rubber Grip
  • CFM @ Full Load 23.0
  • Variable Speed No
  • Required Pressure 90 PSI
  • Belt Size 1/2" W x 12" L
  • Free Speed 20,000 RPM
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list