Skip Content
SANDER, BELT, 20CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SANDER, BELT, 20CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3CRJ9
  • Mfr. Model # 3CRJ9
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.72 lbs

Product Details

File Belt Sanders, Designed to access sanding applications where space is limited. Design provides excellent power to weight ratio. Belt housing/guard and handle rotate to easily get into hard-to-reach areas. Comes with standard attachment arm. Adjustable

Technical Specs

  • Average CFM @ 15 Second Run Time 6.50
  • Item Air Belt Sander
  • HP 0.4
  • Duty Industrial
  • Exhaust Type Rear
  • Housing Material Aluminum
  • Throttle Lever
  • Overall Length 15-1/4"
  • Handle Material Rubber Grip
  • CFM @ Full Load 18.0
  • Variable Speed No
  • Free Speed 18,000 RPM
  • Required Pressure 90 PSI
  • Belt Size 3/4" W x 18" L
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List