SANDER BANDS 1/2IN COARSE 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER BANDS 1/2IN COARSE 6/PK

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML408
  • Mfr. Model # 408
  • UNSPSC # 20111611
  • CATALOGUE PAGE # 436
  • Shipping Weight 0.025 lbs

Product Details

Rotary tool accessory. Sanding band and drum. 1/2 inch diameter. 6 per pack.

Technical Specs

  • Package Quantity 6
  • Item 1/2" Sanding Band, 6 Pkg.
  • Max. Cutting Dia. (In.) 1/2"
  • For Use With Wood, Fibreglass, Metal and Hard Rubber
  • Dia. (In.) 1/2"
  • Overall Length (In.) 1/2"
  • Grit 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list