Skip Content
SANDER ANGLE EXT 7,500 RPM 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER ANGLE EXT 7,500 RPM 5/8-11

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGM2L075RS10
  • Mfr. Model # M2L075RS10
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.48 lbs

Technical Specs

  • HP 1
  • Average CFM @ 15 Second Run Time 17.00
  • Includes Side Handle
  • Item Sander
  • Exhaust Type Rear
  • Overall Length 12-1/8"
  • Housing Material Steel
  • Tool Weight 4.6 lbs.
  • Throttle Lever
  • Handle Material Composite
  • CFM @ Full Load 42.0
  • Free Speed 14,000 RPM
  • Variable Speed Yes
  • Required Pressure 90 PSI
  • Arbor Hole 7/8"
  • Air Inlet 1/4" NPT
  • Spindle Size 5/8" - 11
  • Min. Hose Size 3/8"
  • Vacuum/Non-Vacuum Non-Vacuum
  • Lever Type Safety Locking
  • Pad Size Sanding Pad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list