Skip Content
SANDER ANGLE EXT 5,500 RPM M14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER ANGLE EXT 5,500 RPM M14

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGM2L055RS9
  • Mfr. Model # M2L055RS9
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 22.00
  • HP 1
  • Includes Side Handle
  • Item Sander
  • Exhaust Type Rear
  • Housing Material Steel
  • Throttle Lever
  • Overall Length 12-1/2"
  • Tool Weight 4.2 lbs.
  • Handle Material Composite
  • CFM @ Full Load 42.0
  • Variable Speed Yes
  • Free Speed 25,000 RPM
  • Required Pressure 90 PSI
  • Arbor Hole 7/8"
  • Spindle Size M14
  • Air Inlet 1/4" NPT
  • Vacuum/Non-Vacuum Non-Vacuum
  • Min. Hose Size 3/8"
  • Lever Type Safety Locking
  • Pad Size Sanding Pad

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List