Skip Content
SANDER ANGLE EXT 5,500 RPM 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER ANGLE EXT 5,500 RPM 5/8-11

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGM2L055RS10
  • Mfr. Model # M2L055RS10
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 22.00
  • HP 1
  • Includes Side Handle
  • Item Sander
  • Exhaust Type Rear
  • Housing Material Steel
  • Throttle Lever
  • Overall Length 12-1/2"
  • Tool Weight 4.2 lbs.
  • CFM @ Full Load 42.0
  • Handle Material Composite
  • Required Pressure 90 PSI
  • Free Speed 25,000 RPM
  • Variable Speed Yes
  • Arbor Hole 7/8"
  • Spindle Size 5/8" - 11
  • Vacuum/Non-Vacuum Non-Vacuum
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Lever Type Safety Locking
  • Pad Size Sanding Pad

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List