Skip Content
SANDER ANGLE EXT 2,500 RPM M14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER ANGLE EXT 2,500 RPM M14

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGM2L025RS9
  • Mfr. Model # M2L025RS9
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 17.00
  • HP 1
  • Includes Side Handle
  • Housing Material Steel
  • Item Sander
  • Exhaust Type Rear
  • Throttle Lever
  • Overall Length 12-1/2"
  • Tool Weight 4.2 lbs.
  • Handle Material Composite
  • CFM @ Full Load 42.0
  • Variable Speed Yes
  • Free Speed 17,000 RPM
  • Required Pressure 90 PSI
  • Arbor Hole 7/8"
  • Spindle Size M14
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Vacuum/Non-Vacuum Non-Vacuum
  • Lever Type Safety Locking
  • Pad Size Sanding Pad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list