Skip Content
SANDER ANGLE AIR 7 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER ANGLE AIR 7 IN

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG313A
  • Mfr. Model # 313A
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2757
  • Shipping Weight 5.3 lbs

Technical Specs

  • HP 1
  • Item Air Disc Sander
  • Average CFM @ 15 Second Run Time 8.00
  • Includes Side Handle, Locknut, and Wrench
  • Application Sanding of Metals for Preparation of Body Fillers, Rust Removal or Sanding Large Amounts of Materials Quickly
  • Duty Industrial
  • Housing Material Metal
  • Exhaust Type Rear
  • Throttle Lever
  • Overall Length 12-5/8"
  • Handle Material Metal
  • CFM @ Full Load 29.0
  • Free Speed 5,000 RPM
  • Variable Speed No
  • Required Pressure 90 Psi
  • Pad Size 7"
  • Arbor Hole 5/8"
  • Spindle Size 5/8"-11
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Tool Weight 4.5 lbs.
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list