SANDER ANGLE AC/DC 7IN/9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER ANGLE AC/DC 7IN/9IN

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTGA7911
  • Mfr. Model # GA7911
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Handle Design Rat Tail
  • Features Trigger Switch with Lock-on Button (ac/dc), Heavy Duty Motor, Accepts 7" or 9" Wheels
  • Includes Side Handle
  • Item Angle Grinder
  • No Load RPM 6,000
  • Speed Type Single
  • Tool Weight 12.2 lbs.
  • Switch Type Trigger
  • Voltage 120 VAC
  • Spindle Thread Size 5/8"-11
  • Tool Length 16-1/4"
  • Wheel Dia. 7"
  • Lock-on Yes
  • Lock-off No
  • Nominal Amps 15
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list