Skip Content
SANDER ANGLE 7700 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SANDER ANGLE 7700 RPM

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3850-77AB
  • Mfr. Model # CP3850-77AB
  • UNSPSC # 27131507
  • CATALOGUE PAGE # 2759
  • Shipping Weight 7.74 lbs

Product Details

Pneumatic Angle sander, Industrial Duty, 2.8 HP, Pad Size 7 In., 20 Average CFM @ 15 Second Run Time, 69 CFM @ Full Load, Free Speed 7,700 rpm, Arbor Hole 7/8 In., Spindle Size 5/8"-11, Swivel Exhaust Exhaust Type, Air Inlet 1/2 In., Min. Hose Size 1/2 In

Technical Specs

  • Average CFM @ 15 Second Run Time 20.00
  • Application Highest Durability in Demanding
  • HP 2.8
  • Includes Side Handle
  • Housing Material Alloy Steel
  • Exhaust Type Swivel Exhaust
  • Duty Industrial
  • Item Air and Pneumatic Tool
  • Throttle Safety Trigger
  • Tool Weight 5.1 lbs.
  • Overall Length 13.38"
  • Variable Speed Yes
  • CFM @ Full Load 69.0
  • Handle Material Composite
  • Pad Size 7"
  • Free Speed 7,700 RPM
  • Required Pressure 90 PSI
  • Air Inlet 1/2"
  • Spindle Size 5/8"-11
  • Arbor Hole 7/8"
  • Min. Hose Size 5/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List