Skip Content
SANDER, AIR, 34 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SANDER, AIR, 34 CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF3CRH9
  • Mfr. Model # 3CRH9
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.08 lbs

Product Details

Air Sanders, Variable Speeds, Tool Weight 3.1 lbs. Features a built-in regulator, ergonomic grip, low vibration and includes wrenches and support handle.

Technical Specs

  • HP 0.4
  • Average CFM @ 15 Second Run Time 4.00
  • Application Paint Removal, Shaping Filler Patches, Weld Smoothing, and Rust Removal
  • Includes Spindle Lock Key, and (3) Sanding Discs
  • Duty Industrial
  • Item Air Disc Sander
  • Housing Material Aluminum
  • Overall Length 7-5/8"
  • Throttle Lever
  • Handle Material Rubber
  • Pad Face Type Vinyl
  • Variable Speed Yes
  • CFM @ Full Load 21.0
  • Tool Weight 3.1 lbs.
  • Free Speed 15,000 RPM
  • Required Pressure 90 PSI
  • Arbor Hole 7/8"
  • Pad Size 3" - 5"
  • Spindle Size 7/16"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List