SANDER 8IN VAC READY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SANDER 8IN VAC READY

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD58446
  • Mfr. Model # 58446
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.41 lbs

Technical Specs

  • HP 0.45
  • Average CFM @ 15 Second Run Time 5.75
  • Includes Premium Urethane Sanding Pad
  • Item Air Random Orbital Sander
  • Exhaust Type Rear
  • Overall Length 12-1/2"
  • Housing Material Composite
  • Throttle Lever
  • Handle Material Composite
  • Pad Face Type Vinyl or Hook
  • CFM @ Full Load 23.0
  • Variable Speed No
  • Required Pressure 90 PSI
  • Free Speed 900 RPM
  • Air Inlet 1/4" NPT
  • Pad Size 8"
  • Min. Hose Size 1/4"
  • Vacuum/Non-Vacuum Non-Vacuum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list